Zoro Select
#6-32 Socket Head Cap Screw, Plain Stainless Steel, 1/2 in L, 100 PK
- Zoro #: G2436452
- Mfr #: NAS1352N068
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: #6-32
- Basic Material: Stainless Steel
- Fastener Finish: Plain
- Screw Head Type: Socket
- Drive Type: Hex
- Standards: NAS1352
- System of Measurement: Inch
- Fastener Thread Type: Coarse
$144.99
Pk of 100, $1.45/ea
Subtotal: $144.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 16 mm L, 100 PK M07150.080.0016
- ZORO SELECT M16-1.50 Socket Head Cap Screw, Black Oxide Steel, 50 mm L, 10 PK M07040.160.0050
- ZORO SELECT M2-0.40 Socket Head Cap Screw, Plain Stainless Steel, 20 mm L, 50 PK M55050.020.0020
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Steel, 22 mm L, 100 PK M07080.080.0022
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Zinc Plated Steel, 1 in L, 10 PK U07151.050.0100
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 13 in L, 12 PK B07000.075.1300
- ZORO SELECT #2-56 Socket Head Cap Screw, Plain Stainless Steel, 1/4 in L, 100 PK NAS1352N024
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 16 mm L, 3800 PK L07400.050.0016
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/8 in L, 3300 PK B51060.025.0037
- ZORO SELECT #8-32 Socket Head Cap Screw, Zinc Plated Steel, 1/4 in L, 100 PK U07001.016.0025
- NEWPORT FASTENERS M6-1.00 Socket Head Cap Screw, 18-8 Stainless Steel, 150 mm L, 300 PK 297300-300
- Zoro Select Socket Head Cap Screws