Zoro Select
#6-32 x 3/4 in Phillips Oval Machine Screw, Plain Stainless Steel, 5000 PK
- Zoro #: G2599421
- Mfr #: 0612MPO188
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Machine Screw
- Thread Size: #6-32
- Material: Stainless Steel
- Finish: Plain
- Head Type: Oval
- Drive: Phillips
- Package Quantity: 5000
- Dimensional Standards: ASME B18.6.3
$363.21
Pk of 5000, $0.07/ea
Subtotal: $363.21
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #0612MPO188 Specifications
- Zoro #: G2599421
- Mfr #: 0612MPO188
- Item: Machine Screw
- Thread Size: #6-32
- Fastener Length: 3/4 in
- Material: Stainless Steel
- Finish: Plain
- Head Type: Oval
- Drive: Phillips
- Package Quantity: 5000
- Dimensional Standards: ASME B18.6.3
- System of Measurement: Inch
- Country of Origin (subject to change): Taiwan, Province of China
Description
6-32X3/4 Phillips Oval Machine Screw Fully Threaded 18 8 Stainless Steel
Reviews of Zoro Select #0612MPO188
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT #6-32 x 1/4 in Phillips Oval Machine Screw, Plain Stainless Steel, 5000 PK 0604MPO188
- ZORO SELECT #6-32 x 7/8 in Phillips Oval Machine Screw, Plain Stainless Steel, 5000 PK 0614MPO188
- ZORO SELECT #6-32 x 2 in Phillips Oval Machine Screw, Plain Stainless Steel, 2000 PK 0632MPO188
- ZORO SELECT M5-0.80 x 12 mm Phillips Truss Machine Screw, Plain A2 Stainless Steel, 2500 PK MJ512MPTA2
- ZORO SELECT M5-0.80 x 30 mm Phillips Flat Machine Screw, Plain Stainless Steel, 500 PK M530MPF188
- ZORO SELECT #10-24 x 1/4 in Phillips Flat Machine Screw, Black Oxide Stainless Steel, 4000 PK 1004MPU188B
- ZORO SELECT Machine Screw, Plain Steel 150014A
- ZORO SELECT #4-40 x 1/4 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK MSPII0-400250-100P
- ZORO SELECT 1/2"-13 x 3 1/2 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 5 PK 2AY39
- NEWPORT FASTENERS 1/4"-20 x 3/4 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 500 PK 236014-PR-500
- MIDWEST FASTENER 1/4"-20 x 2 in Flat Machine Screw, Zinc Plated Steel, 8 PK 66606
- Zoro Select Machine Screws