Zoro Select
#6-32 x 3/4 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 8700 PK
- Zoro #: G1832822
- Mfr #: B51110.013.0075
Hover or click to zoom Tap to zoom
Key Features
- Item: Machine Screw
- Thread Size: #6-32
- Material: 18-8 Stainless Steel
- Finish: Plain
- Head Type: Flat
- Drive: Slotted
- Tensile Strength: 60,000 psi
- Standards: ASME B18.6.3
$232.63
Pk of 8700, $0.03/ea
Subtotal: $232.63
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #B51110.013.0075 Specifications
- Zoro #: G1832822
- Mfr #: B51110.013.0075
- Item: Machine Screw
- Thread Size: #6-32
- Fastener Length: 3/4 in
- Material: 18-8 Stainless Steel
- Finish: Plain
- Head Type: Flat
- Drive: Slotted
- Tensile Strength: 60,000 psi
- Standards: ASME B18.6.3
- System of Measurement: Inch
- Package Quantity: 8700
- Head Angle (Deg.): 82
- Length (Straight Wireway): 3/4 in
- Maximum Head Width: 0.262 in
- Minimum Head Width: 0.238 in
- Thread Fit: 2A
- Thread Type: Coarse
- Pack Size: Bulk
- Minimum Head Height: 0.069 in
- Thread Style: Fully Threaded
- Maximum Head Height: 0.262 in
- Head Width: 0.262 in
- Washer Outside Diameter: Not Applicable
- Minimum Thread Length: Not Applicable
- Screw Size: #6
- Thread Direction: Right Hand
- Dimensional Standards: ASME B18.6.3
- Country of Origin (subject to change): Multiple
Description
Machine Screw, Head Type Flat, Material 18-8 Stainless Steel, Finish Plain, Drive Slotted, Thread Size #6-32, Fastener Length 3/4 in, Head Width 0.262 in, Head Height 0.262 in, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Bulk, Minimum Thread Length Not Applicable, Type Standard Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 0.262 in, Minimum Head Width 0.238 in, Maximum Head Height 0.262 in
Reviews of Zoro Select #B51110.013.0075
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT #6-32 x 1/2 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 11400 PK B51110.013.0050
- ZORO SELECT #6-32 x 2 1/2 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 2900 PK B51110.013.0250
- ZORO SELECT #6-32 x 2 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 3500 PK B51110.013.0200
- ZORO SELECT #8-32 x 1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 10000 PK 0804RPU
- ZORO SELECT #6-32 x 3/4 in Slotted Flat Machine Screw, Plain Steel, 5000 PK 0612MSF188
- ZORO SELECT M5-0.80 x 7.3 mm Slotted Flat Machine Screw, Plain Nylon, 25 PK 50M050080H010
- ZORO SELECT #4-40 x 1/2 in Slotted Fillister Machine Screw, Zinc Plated Steel, 10000 PK MSCI0-400500-10000P
- ZORO SELECT #6-32 x 5/8 in Slotted Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK 2BU38
- ZORO SELECT #10-32 x 1 1/2 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 4000 PK 81AP10X1-1/2
- NEWPORT FASTENERS #10-32 x 1 1/4 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 2000 PK 923340-BR-2000
- NEWPORT FASTENERS #10-32 x 3/8 in Phillips Flat Machine Screw, Black Oxide Steel, 10000 PK 671439
- Zoro Select Machine Screws