Zoro Select
#6-32 x 3/8 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK
- Zoro #: G2746922
- Mfr #: U51320.013.0037
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Machine Screw
- Thread Size: #6-32
- Fastener Length: 3/8 in
- Material: 18-8 Stainless Steel
- Finish: Plain
- Head Type: Oval
- Drive: Phillips
- Package Quantity: 100
$4.66
Pk of 100, $0.05/ea
Ships from United States
Subtotal: $4.66
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #U51320.013.0037 Specifications
- Zoro #: G2746922
- Mfr #: U51320.013.0037
- Item: Machine Screw
- Thread Size: #6-32
- Fastener Length: 3/8 in
- Material: 18-8 Stainless Steel
- Finish: Plain
- Head Type: Oval
- Drive: Phillips
- Package Quantity: 100
- Tensile Strength: 60,000 psi
- Dimensional Standards: ASME B18.6.3
- System of Measurement: Inch
- Head Angle (Deg.): 82
- Length (Straight Wireway): 3/8 in
- Minimum Head Width: 0.238 in
- Screw Size: #6
- Pack Size: Small
- Drive Size: #2
- Head Width: 0.262 in
- Maximum Head Width: 0.262 in
- Thread Type: Coarse
- Thread Fit: 2A
- Standards: ASME B18.6.3
- Country of Origin (subject to change): Multiple
Description
Machine Screw, Head Type Oval, Material 18-8 Stainless Steel, Finish Plain, Drive Phillips, Thread Size #6-32, Fastener Length 3/8 in, Head Width 0.262 in, Head Height 0.128 in, Drive Size #2, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Standard Machine Screw, Maximum Head Width 0.262 in, Minimum Head Width 0.238 in, System of Measurement Inch, Thread Type Coarse, Package Quantity 100
Reviews of Zoro Select #U51320.013.0037
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT #6-32 x 1/2 in Phillips Oval Machine Screw, Plain 100 PK U51320.013.0050
- ZORO SELECT #6-32 x 1 1/2 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51320.013.0150
- ZORO SELECT #6-32 x 3/4 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51320.013.0075
- ZORO SELECT #10-32 x 1/2 in Slotted Flat Machine Screw, Plain 100 PK U51110.019.0051
- ZORO SELECT #1-72 x 1/2 in Slotted Pan Machine Screw, Nylon Steel, 2500 PK 01F08MSPN
- ZORO SELECT #10-24 x 3/4 in Slotted Truss Machine Screw, Zinc Plated Steel, 5000 PK 1012MST
- ZORO SELECT M2.5-0.45 x 6 mm Slotted Pan Machine Screw, Plain Brass, 50 PK 6GY49
- ZORO SELECT #6 x 1 5/8 in Machine Screw, Plain Steel, 100 PK PPMS0100050FZ-100P1
- ZORO SELECT #10-32 x 1 in Slotted Round Machine Screw, Plain Brass, 6000 PK 81RR10X1
- ZORO SELECT #2-56 x 1/8 in Phillips Flat Machine Screw, Plain Steel, 5000 PK MS24693-16B
- ZORO SELECT #6-32 x 1/4 in Alternative Type Pan Machine Screw, Zinc Plated Steel, 10000 PK 0604MZP
- Zoro Select Machine Screws