Zoro Select

#6-32 x 5/8" Oval Head Slotted Machine Screw, 100 pk.

Zoro Select #6-32 x 5/8" Oval Head Slotted Machine Screw,  100 pk. 2BU38
Hover or click to zoom Tap to zoom
  • Item: Machine Screw
  • Drive Type: Slotted
  • Head Type: Oval
  • Material: 18-8 Stainless Steel
  • Dia./Thread Size: #6-32
  • Finish: Plain
  • System of Measurement: Inch
  • Package Quantity: 100
See full product details
$5.81 /pkg. of 100

Must order in multiples of 4


Subtotal: $23.24

Zoro Select #2BU38 Specifications

  • Item: Machine Screw
  • Drive Type: Slotted
  • Head Type: Oval
  • Material: 18-8 Stainless Steel
  • Dia./Thread Size: #6-32
  • Finish: Plain
  • Length: 5/8 in
  • System of Measurement: Inch
  • Package Quantity: 100
  • Head Height: 0.128 in
  • Thread Size: #6-32
  • Head Angle (Deg.): 82
  • Meets/Exceeds: ANSI/ASME B18.6.3
  • Head Dia.: 0.279 in
  • Length (Straight Wireway): 5/8 in
  • Fastener Length: 5/8 in
  • Thread Direction: Right Hand
  • Head Width: 0.279 in
  • Maximum Head Height: 0.128 in
  • Dimensional Standards: ASME B18.6.3
  • Thread Style: Fully Threaded
  • Thread Fit: 2A
  • Drive: Slotted
  • Pack Size: Small
  • Screw Size: #6
  • Minimum Head Height: 0.128 in
  • Thread Type: Coarse
  • Washer Outside Diameter: Not Applicable
  • Maximum Head Width: 0.279 in
  • Tensile Strength: 60,000 psi
  • Minimum Head Width: 0.262 in
  • Country of Origin (subject to change): Taiwan, Province of China

Description

Machine Screw, Head Type Oval, Material 18-8 Stainless Steel, Finish Plain, Drive Slotted, Thread Size #6-32, Fastener Length 5/8 in, Head Width 0.279 in, Head Height 0.128 in, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Standard Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 0.279 in, Minimum Head Width 0.262 in, Maximum Head Height 0.128 in, Minimum Head Height 0.128 in

Reviews of Zoro Select #2BU38

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.