Zoro Select
6-32X1 #1/4 HEX FEMALE STANDOFF NYLON
- Zoro #: G5198275
- Mfr #: 141606HFN
Hover or click to zoom Tap to zoom
Key Features
- Standoff Shape: Hex
- Standoff Gender: Female
- Standoff Material: Nylon
- System of Measurement: Inch
- Hex Width: 1/4"
- Body Length: 1"
- Thread Size: #6-32
- Material: Nylon
$495.00
Pk of 1000, $0.50/ea
Subtotal: $495.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #141606HFN Specifications
- Zoro #: G5198275
- Mfr #: 141606HFN
- Standoff Shape: Hex
- Standoff Gender: Female
- Standoff Material: Nylon
- System of Measurement: Inch
- Hex Width: 1/4"
- Body Length: 1"
- Thread Size: #6-32
- Material: Nylon
- Item: Standoffs,6-32x1,1/4 Hex FemaL,Package Quantity 1000
- Type: Female
- Country of Origin (subject to change): United States
Description
Standoffs,6-32x1,1/4 Hex FemaL,Package Quantity 1000, Package Quantity 1000
Reviews of Zoro Select #141606HFN
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT Hex Standoff, Alum, #6-32x1 L, PK10 CRL041666GR
- ZORO SELECT Hex Standoff, SS, #4-40x5/16 L, Pk10 HST303-440-SS
- ZORO SELECT 8-32X1 1/2 #3/8 HEX M-F STANDOFF STAINLESS STEEL 372408HM303
- ZORO SELECT 8-32X3/8 #5/16 HEX M-F STANDOFFS STAINLESS STEEL 310608HM303
- ZORO SELECT 10-32X7/8 #5/16 HEX FEMALE STANDOFF STAINLESS STEEL 311411HF303
- ZORO SELECT 10-32X7/8 #3/8 HEX FEMALE STANDOFF ALUMINUM 371411HFA
- UNICORP Male-Female Thrd Standoff, 4.5MM Hex, M2 MMF1319-M03-F21-M2.5
- FASCOMP M/F Standoff, 3/16 HexX13/16,256 FC4510-256-SS
- LYN-TRON SST 18-8 Hex Female Standoff 1/4" OD, 3.750" Long, 6-32 Thread SS6951-0632-3.750-00
- UNICORP Female Thrd Standoff, 4.5MM Hex Standoff MP429-M09-F16-M3
- RAF Hex Female Standoff, 3/8 Hex x 1-1/4 Length 2250-2520-AL
- Zoro Select Hex Standoffs