Zoro Select

6-32X1 #1/4 HEX M-F STANDOFFS BRASS NICKL

Zoro Select 6-32X1 #1/4 HEX M-F STANDOFFS BRASS NICKL 141606HMBN
Hover or click to zoom Tap to zoom
$583.33
pkg. of 500 ($1.17/ea)
  • Material: Brass
  • Type: Female
  • Item: Standoffs,6-32x1,1/4 Hex M-F ST,Package Quantity 500
  • Finish: Nickel
  • Country of Origin (subject to change): Taiwan, Province of China
See full product details
This item ships free.

Total: $583.33

Zoro Select #141606HMBN Specifications

  • Material: Brass
  • Type: Female
  • Item: Standoffs,6-32x1,1/4 Hex M-F ST,Package Quantity 500
  • Finish: Nickel
  • Country of Origin (subject to change): Taiwan, Province of China

Description

6-32X1 One Quarter Hex Male Female Standoff Brass Nickel

Reviews of Zoro Select #141606HMBN