Zoro Select

6-32X1/2 #1/4 HEX FEMALE STANDOFF NYLON

Hover or click to zoom Tap to zoom
Key Features
  • Standoff Shape: Hex
  • Standoff Gender: Female
  • Standoff Material: Nylon
  • System of Measurement: Inch
  • Hex Width: 1/4"
  • Body Length: 1/2"
  • Thread Size: #6-32
  • Type: Female
See full product details
$270.07
Pk of 1000, $0.27/ea

Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Zoro Select #140806HFN Specifications

  • Standoff Shape: Hex
  • Standoff Gender: Female
  • Standoff Material: Nylon
  • System of Measurement: Inch
  • Hex Width: 1/4"
  • Body Length: 1/2"
  • Thread Size: #6-32
  • Type: Female
  • Item: Standoffs,6-32x1/2,1/4 Hex Fem,Package Quantity 1000
  • Material: Nylon
  • Country of Origin (subject to change): United States

Description

6-32X1/2 One Quarter Hex Female Standoff Nylon

Reviews of Zoro Select #140806HFN

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.