Zoro Select
6-32X13/16 #5/16 HEX M-F STANDOFFS STAINLESS STEEL
- Zoro #: G5197715
- Mfr #: 311306HM303
Hover or click to zoom Tap to zoom
Key Features
- Standoff Shape: Hex
- Standoff Gender: Male- Female
- Standoff Material: 303 Stainless Steel
- Standoff Finish: Plain
- System of Measurement: Inch
- Hex Width: 5/16"
- Body Length: 13/16"
- Thread Size: 6-32X13/16
$145.41
Pk of 100, $1.45/ea
Subtotal: $145.41
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Zoro Select
- MFR #311306HM303
- Zoro #G5197715
- Country of OriginUnited States
- Category Hex Standoffs
Dimensions
Hex Width | 5/16" |
Body Length | 13/16" |
Thread Size | 6-32X13/16 |
Thread Length | 13/16 |
Details
Standoff Shape | Hex |
Standoff Gender | Male- Female |
Standoff Material | 303 Stainless Steel |
Standoff Finish | Plain |
System of Measurement | Inch |
Finish | Plain |
Item | Standoffs,6-32x13/16,5/16 Hex M,Package Quantity 100 |
Material | Stainless Steel |
Type | Female |
Description
6-32X13/16 Five Sixteenths Hex Male Female Standoff Stainless Steel
Reviews of Zoro Select #311306HM303
Explore more
- ZORO SELECT Hex Standoff, Nyl, 4-40x3/4 L, PK10 14HTSP004
- ZORO SELECT 4-40X1/2 #3/16 HEX M-F STANDOFFS STAINLESS STEEL 100804HM303
- ZORO SELECT M3-0.5X5 4.5MM HEX M-F STANDOF S/S STAINLESS STEEL M453005HM303
- ZORO SELECT 4-40X5/8 #1/4 HEX M-F STANDOFFS BRASS NICKL 141004HMBN
- ZORO SELECT 10-32X7/16 #5/16 HEX M-F STANDOFFS STAINLESS STEEL 310711HM303
- ZORO SELECT 2-56X3/8 #3/16 HEX FEMALE STANDOFF NYLON 100602HFN
- ZORO SELECT Hex Standoff, Nyl, 8-32x7/8 L, PK10 36832MF087
- ZORO SELECT Hex Standoff, SS, #2-56x1/4 L, Pk10 HST202-256-SS
- ZORO SELECT Hex Standoff, SS, #2-56x3/16 L, Pk10 HST201-256-SS
- FASCOMP Fml Standoff, 3/16 HexX5/16,440 FC2054-440-SS
- ZORO SELECT Hex Standoff, SS, #8-32x1/4 L, Pk10 HMF200-832-SS
- Zoro Select Hex Standoffs