Zoro Select
6-32X2 #1/4 HEX M-F STANDOFFS ZINC ROHS
- Zoro #: G5129459
- Mfr #: 143206HM
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Standoff Shape: Hex
- Standoff Gender: Male- Female
- Standoff Material: Steel
- Standoff Finish: Zinc
- System of Measurement: Inch
- Hex Width: 1/4"
- Body Length: 2"
- Thread Size: 6-32X2
$202.27
Pk of 150, $1.35/ea
Subtotal: $202.27
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #143206HM Specifications
- Zoro #: G5129459
- Mfr #: 143206HM
- Standoff Shape: Hex
- Standoff Gender: Male- Female
- Standoff Material: Steel
- Standoff Finish: Zinc
- System of Measurement: Inch
- Hex Width: 1/4"
- Body Length: 2"
- Thread Size: 6-32X2
- Thread Length: 2
- Item: Standoffs,6-32x2,1/4 Hex M-F ST,Package Quantity 150
- Type: Female
- Finish: Zinc Plated
- Material: Steel
- Country of Origin (subject to change): Taiwan, Province of China
Description
6-32X2 1/4 Across Flats Hex Male Female Standoff Steel Zinc Plated"
Reviews of Zoro Select #143206HM
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT Hex Standoff, Nyl, 8-32x1/2 L, PK10 36832MF050
- ZORO SELECT M4-0.7X7 6 MM HEX M-F STANDOFF S/S STAINLESS STEEL M604007HM303
- ZORO SELECT Hex Standoff, Alum, #4-40x1/2 L, PK10 CRL030844GR
- ZORO SELECT Hex Standoff, 10-32, Body 1/2 L, Pk10 HMF404-1032-SS
- ZORO SELECT Spacer, Steel, M4-0.7 x 20 Screw, PK1700 L11398.040.0020
- ZORO SELECT 8-32X9/16 #3/8 HEX M-F STANDOFFS ALUMINUM 370908HMA
- ZORO SELECT Hex Standoff, SS, #4-40x1 1/2 L, Pk10 HST322-440-SS
- ZORO SELECT Hex Standoff, SS, #8-32x5/8 L, Pk10 HST308-832-SS
- ZORO SELECT Hex Standoff, SS, #2-56x3/16 L, Pk10 HST201-256-SS
- UNICORP Male-Female Thrd Standoff, 6MM Hex M-F S MMF1835-M06-F16-M4
- UNICORP Hex Thrd Standoff, 5/16", 10-32 Thdx0.81 ESO-1032-26ZI
- Zoro Select Hex Standoffs