Zoro Select
#6-32 x 3 in Slotted Round Machine Screw, Zinc Plated Steel, 1500 PK
Mfr # 0648MSR
Zoro # G2703301
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #6-32
- Head Type Round
- Drive Slotted
- Material Steel
Explore More Products
- ZORO SELECT #10-32 x 3/4 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51862.019.0076
- ZORO SELECT #4-40 x 1-1/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51300.011.0125
- ZORO SELECT 5/16"-18 x 1-1/2 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 25 PK U51862.031.0150
- ZORO SELECT #8-32 x 1-1/4 in Slotted Fillister Machine Screw, Black Oxide Steel, 4000 PK 0820MSLB
- ZORO SELECT #4-40 x 27/64 in Slotted Flat Machine Screw, Plain Nylon, 50 PK 020440A050
- ZORO SELECT #6-32 x 7/8 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK U24520.013.0087
- ZORO SELECT #4-40 x 5/16 in Phillips Oval Machine Screw, Plain Stainless Steel, 5000 PK 0405MPO188
- ZORO SELECT #8-32 x 1 in Combination Phillips/Slotted Hex Machine Screw, Zinc Plated Steel, 4000 PK 0816MCW
- ZORO SELECT #10-24 x 4 in Phillips Flat Machine Screw, Zinc Plated Steel, 500 PK 1064MPF
- ZORO SELECT M3.5-0.60 x 16 mm Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK MPPD035160-100P1
- NEWPORT FASTENERS 1/4"-20 x 1/2 in Phillips Flat Machine Screw, Black Oxide Steel, 5000 PK 826182
- Zoro Select Machine Screws