Zoro Select
6-32X3/8 #1/4 HEX M-F STANDOFFS ALUMINUM
- Zoro #: G5199319
- Mfr #: 140606HMA
Hover or click to zoom Tap to zoom
Key Features
- Standoff Shape: Hex
- Standoff Gender: Male- Female
- Standoff Material: Aluminum
- System of Measurement: Inch
- Hex Width: 1/4"
- Body Length: 3/8"
- Thread Size: #6-32
- Material: Aluminum
$246.67
Pk of 1000, $0.25/ea
Subtotal: $246.67
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #140606HMA Specifications
- Zoro #: G5199319
- Mfr #: 140606HMA
- Standoff Shape: Hex
- Standoff Gender: Male- Female
- Standoff Material: Aluminum
- System of Measurement: Inch
- Hex Width: 1/4"
- Body Length: 3/8"
- Thread Size: #6-32
- Material: Aluminum
- Item: Standoffs,6-32x3/8,1/4 Hex M-F,Package Quantity 1000
- Type: Female
- Country of Origin (subject to change): Taiwan, Province of China
Description
Standoffs,6-32x3/8,1/4 Hex M-F,Package Quantity 1000, Package Quantity 1000
Reviews of Zoro Select #140606HMA
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT M3-0.5X12 4.5MM HEX M-F STANDOFF ALUMINUM M453012HMA
- ZORO SELECT Hex Standoff, Nyl, 6-32x2 L, PK10 36632MF200
- ZORO SELECT 6-32X13/16 #5/16 HEX M-F STANDOFFS STAINLESS STEEL 311306HM303
- ZORO SELECT 8-32X15/16 #1/4 HEX FEMALE STANDOFF STAINLESS STEEL 141508HF303
- ZORO SELECT 4-40X53/64 #1/4 HEX FEMALE STANDOFF NYLON 1413.2504HFN
- ZORO SELECT 10-32X3/4 #1/2 HEX M-F STANDOFF ALUMINUM 501211HMA
- NEWPORT FASTENERS Hex Standoff - Male-Female #10-32 x 5/16 x 5/8 Aluminum, Plain Finish , 1000PK 311011HMA
- NEWPORT FASTENERS Hex Standoff - Male-Female #4-40 x 1/4 x 7/8 Stainless Steel , Plain Finish , 440PK 4540-440-SS
- UNICORP Hex Threaded Standoff, 1/4", 6-32 Thdx0. ESOA-632-4
- UNICORP Female Thrd Standoff, 6MM Hex Standoff M MP1009-M06-F16-M3
- UNICORP Male-Female Thrd Standoff, 3/16" Hex, 4- 1309-M12-F21-440
- Zoro Select Hex Standoffs