Zoro Select
#6-32 x 3/8 in Torx Pan Machine Screw, Zinc Plated Steel, 10000 PK
Mfr # 0606ITP
Zoro # G4995232
Free Shipping & Returns
$447.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #6-32
- Fastener Length 3/8 in
- Head Type Pan
- Drive Torx
Explore More Products
- ZORO SELECT M8-1.25 x 25 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 10 PK M51340.080.0025
- ZORO SELECT #8-32 x 2-1/2 in Hex Hex Machine Screw, Zinc Plated Steel, 1000 PK 0840MW
- ZORO SELECT M3-0.50 x 27.85 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK MPPJ030300-025P1
- ZORO SELECT #6-32 x 1/4 in Phillips Truss Machine Screw, Black Oxide Steel, 10000 PK 0604MPTB
- ZORO SELECT M2.5-0.45 x 6 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK M24660.025.0006
- ZORO SELECT #2-56 x 1 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51300.008.0100
- ZORO SELECT 1/4"-20 x 5/8 in Phillips Flat Machine Screw, Plain Steel, 1000 PK MS24693-95B
- ZORO SELECT #8-32 x 5/8 in Slotted Flat Machine Screw, Zinc Plated Steel, 10000 PK 0810MSF
- ZORO SELECT #10-32 x 4-1/2 in Phillips Pan Machine Screw, Plain Steel, 350 PK 1172MPP188
- MIDWEST FASTENER 1/8" x 3/4 in Slotted Round Machine Screw, Zinc Plated Steel, 75 PK 61382
- ZORO SELECT M6-1.00 x 25 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK M24660.060.0025
- Zoro Select Machine Screws