Zoro Select

6-32X5/16 #1/4 HEX FEMALE STANDOFF STAINLESS STEEL

Hover or click to zoom Tap to zoom
Key Features
  • Standoff Shape: Hex
  • Standoff Gender: Female
  • Standoff Material: Stainless Steel
  • Standoff Finish: Plain
  • System of Measurement: Inch
  • Hex Width: 1/4"
  • Body Length: 5/16"
  • Thread Size: #6-32
See full product details
$270.00
Pk of 500, $0.54/ea
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents