Zoro Select

6-32X5/16 #1/4 HEX M-F STANDOFFS STAINLESS STEEL

Hover or click to zoom Tap to zoom
Help us improve our product images
Key Features
  • Standoff Shape: Hex
  • Standoff Gender: Male- Female
  • Standoff Material: 303 Stainless Steel
  • Standoff Finish: Plain
  • System of Measurement: Inch
  • Hex Width: 1/4"
  • Body Length: 5/16"
  • Thread Size: 6-32X5/16
See full product details
$211.48
Pk of 500, $0.42/ea

Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Zoro Select #140506HM303 Specifications

  • Standoff Shape: Hex
  • Standoff Gender: Male- Female
  • Standoff Material: 303 Stainless Steel
  • Standoff Finish: Plain
  • System of Measurement: Inch
  • Hex Width: 1/4"
  • Body Length: 5/16"
  • Thread Size: 6-32X5/16
  • Thread Length: 5/16"
  • Type: Female
  • Finish: Plain
  • Item: Standoffs,6-32x5/16,1/4 Hex M-F,Package Quantity 500
  • Material: Stainless Steel
  • Country of Origin (subject to change): Taiwan, Province of China

Description

6-32X5/16 One Quarter Hex Male Female Standoff Stainless Steel

Reviews of Zoro Select #140506HM303

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.