Zoro Select
6-32X5/8 #3/8 HEX FEMALE STANDOFF ALUMINUM
- Zoro #: G5209965
- Mfr #: 371006HFA
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Standoff Shape: Hex
- Standoff Gender: Female
- Standoff Material: Aluminum
- Standoff Finish: Plain
- System of Measurement: Inch
- Hex Width: 3/8"
- Body Length: 5/8"
- Thread Size: 6-32X5/8
$218.85
Pk of 1000, $0.22/ea
Subtotal: $218.85
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #371006HFA Specifications
- Zoro #: G5209965
- Mfr #: 371006HFA
- Standoff Shape: Hex
- Standoff Gender: Female
- Standoff Material: Aluminum
- Standoff Finish: Plain
- System of Measurement: Inch
- Hex Width: 3/8"
- Body Length: 5/8"
- Thread Size: 6-32X5/8
- Thread Length: 5/8"
- Material: Aluminum
- Item: Standoffs,6-32x5/8,3/8 Hex Fem,Package Quantity 1000
- Type: Female
- Country of Origin (subject to change): United States
Description
6-32X5/8 Three Eighths Hex Standoff Aluminum
Reviews of Zoro Select #371006HFA
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT Hex Standoff, 1/4-20, Body 5/8L, Pk10 HMF506-2520-SS
- ZORO SELECT Hex Standoff, Alum, 4-40x1/2 L, PK10 CRR030844GR
- ZORO SELECT Hex Standoff, SS, #4-40x1/8 L, Pk10 HST200-440-SS
- ZORO SELECT M3-0.5X14 6 MM HEX M-F STANDOFF ALUMINUM M603014HMA
- ZORO SELECT Hex Standoff, Alum, 4-40x2 L, PK10 CRR043244GR
- ZORO SELECT Hex Standoff, Alum, 4-40x1 1/2 L, PK10 CRR042444GR
- ZORO SELECT Hex Standoff, SS, #2-56x1/4 L, Pk10 HST202-256-SS
- ZORO SELECT Hex Standoff, SS, #4-40x1 1/2 L, Pk10 HST322-440-SS
- ZORO SELECT Hex Standoff, SS, #8-32x5/8 L, Pk10 HST308-832-SS
- FASCOMP M/F Standoff, 1/4 HexX5/8,632 Thrd FC4536-632-SS
- NEWPORT FASTENERS Hex Standoff - Male-Female #4-40 x 3/16 x 1-1/4 Stainless Steel , Plain Finish , 40PK 102004HM303
- Zoro Select Hex Standoffs