Zoro Select
6-32X7/16 #1/4 HEX FEMALE STANDOFF STAINLESS STEEL
- Zoro #: G5215041
- Mfr #: 140706HF303
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Standoff Shape: Hex
- Standoff Gender: Female
- Standoff Material: Stainless Steel
- Standoff Finish: Plain
- System of Measurement: Inch
- Hex Width: 1/4"
- Body Length: 7/16"
- Thread Size: #6-32
$179.17
Pk of 500, $0.36/ea
Subtotal: $179.17
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #140706HF303 Specifications
- Zoro #: G5215041
- Mfr #: 140706HF303
- Standoff Shape: Hex
- Standoff Gender: Female
- Standoff Material: Stainless Steel
- Standoff Finish: Plain
- System of Measurement: Inch
- Hex Width: 1/4"
- Body Length: 7/16"
- Thread Size: #6-32
- Type: Female
- Item: Standoffs,6-32x7/16,1/4 Hex Fem,Package Quantity 500
- Finish: Plain
- Material: Stainless Steel
- Country of Origin (subject to change): Taiwan, Province of China
Description
6-32X7/16 One Quarter Hex Female Standoff Stainless Steel
Reviews of Zoro Select #140706HF303
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT Hex Standoff, Alum, 4-40x3/8 L, PK10 CRR040644GR
- ZORO SELECT 4-40X7/16 #1/4 HEX M-F STANDOFFS STAINLESS STEEL 140704HM303
- ZORO SELECT 8-32X3/8 #1/4 HEX FEMALE STANDOFF BRASS NICKL 140608HFBN
- ZORO SELECT Hex Standoff, 18-8 SS, #4-40x1L, Pk10 HMF212-440-SS
- ZORO SELECT 10-32X9/16 #5/16 HEX FEMALE STANDOFF ALUMINUM 310911HFA
- ZORO SELECT Hex Standoff, Nyl, 4-40x3/4 L, PK10 36440MF075
- ZORO SELECT Hex Standoff, SS, #2-56x1/4 L, Pk10 HST202-256-SS
- ZORO SELECT Hex Standoff, SS, #8-32x5/8 L, Pk10 HST308-832-SS
- UNICORP Female Thrd Standoff, 6MM Hex Standoff M MP1023-M06-F16-M3
- NEWPORT FASTENERS 1/4" OD Hex Standoffs /8-32x5/8"/Aluminum/Outer Dia.: 1/4"/Thread Size: 8-32/Length: 5/8" , 1000PK 480096
- FASCOMP M/F Standoff, 5/32 HexX15/16,256 FC4462-256-SS
- Zoro Select Hex Standoffs