Zoro Select
Stainless Steel Roll, 0.003x12 Wx 30 In L
Mfr # 6030
Zoro # G1898547
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Thickness 0.002 in
- Width 12 in
- Length 30 in
Explore More Products
- ZORO SELECT SS Plate 316, 24 in Overall W 316 SS0.03x24x361
- ZORO SELECT Rectangluar Bar, SS, 24" Overall L 18694_24_0
- ZORO SELECT SS Plate 304, 36" Overall L 4sh13x1.5-36
- ZORO SELECT Annealed Stainless Flat, 6in Overall L 3F.312X.75-6
- ZORO SELECT SS Plate 304, 24 in Overall W 304 SS0.1875x24x241
- ZORO SELECT Blank Stock, Rect, 304SS, 1/8 Tx2 In x 6 ft 4YTY3
- ZORO SELECT SS Sheet 301, 24 in Overall W 9741_24_48
- ZORO SELECT SS Plate 304, 24 in Overall W 304 SS0.105x24x241
- ZORO SELECT General Purpose SS, 24" Overall L 4F.25X6-24
- ONLINEMETALS 0.25" x 4" Stainless Rectangle Bar 316/316L 668
- ONLINEMETALS 2" Stainless Round Bar 410 Cold Finish 18482
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock