Zoro Select
Straight Crimped or Hose Clamp, 1/2 in Hose I.D, 3/8 in Thread
Mfr # 6AFH2
Zoro # G3454114
$1.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Crimped or Hose Clamp
- Fitting Style Straight
- For Hose I.D. 1/2 in
- Material Brass
- Max. Pressure 300 psi
Explore More Products
- ZORO SELECT Barbed Hose Fitting, Straight, 3/8 in Hose ID, Hose Barb x NPT, Male x Female, Hex, Brass, 6AFN3 6AFN3
- ZORO SELECT 3/8" 1000 psi Low Lead Brass Hose Mender 707014-06
- ZORO SELECT Straight Double Bolt or Band, 1/2 in Hose I.D, 1/2 in Thread 3LZ92
- ZORO SELECT Fitting, Boss Style 3LZ72
- ZORO SELECT Straight Crimped or Hose Clamp, 3/16 in Hose I.D, 1/8 in Thread 6AFP5
- ZORO SELECT Straight Crimped or Hose Clamp, 3/4 in Hose I.D, 3/4 in Thread 6AFK4
- ZORO SELECT Straight 3/16 in Hose I.D, 1/4"-18 Thread 707002-0304
- ZORO SELECT Brass Ferrule For 1/2" Hose 0.9" I.D. B-900-L
- ZORO SELECT Brass Ferrule For 1/2" Hose 0.775" I.D. B-775-L
- DIXON MNPT, 1/8"xHose, Barb, 1/8" 1020202C
- DIXON 1-1/4" NPT Steel Combination Nipple Threaded STC15
- Zoro Select Push On Hose Fittings