Zoro Select
Straight Hose Clamp, 5/8 in Hose I.D, 1/2 in Thread
Mfr # 6AFJ3
Zoro # G3340477
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Hose Clamp
- Fitting Style Straight
- For Hose I.D. 5/8 in
- Material Brass
- Max. Pressure 300 psi
Explore More Products
- ZORO SELECT Straight 5/16 in Hose I.D, 3/8"-18 Thread 707001-0506
- ZORO SELECT Straight Crimped or Hose Clamp, 1/2 in Hose I.D, 1/2 in Thread 6AFP9
- ZORO SELECT Straight 1/4 in Hose I.D, 3/8"-18 Thread 707002-0406
- ZORO SELECT Straight 3/16 in Hose I.D, 1/8"-27 Thread 707002-0302
- ZORO SELECT 1/4" 1000 psi Low Lead Brass Hose Mender 707014-04
- ZORO SELECT Straight 1/4 in Hose I.D, 1/2"-14 Thread 707001-0408
- ZORO SELECT Brass Ferrule For 3/8" Hose 0.675" I.D. B-675-L
- ZORO SELECT Brass Ferrule For 1/2" Hose 0.75" I.D. B-750-L
- ZORO SELECT Straight 1/2 in Hose I.D, 3/4"-14 Thread 707001-0812
- SMC Bulkhead Union Elbow, 90 Deg, 6mm, Tube KQ2LE06-00A
- AIGNEP USA Male Connector, 8mm Tube Sz, Brass, PK5 50000N-8-3/8-PK5
- Zoro Select Push On Hose Fittings