Zoro Select
Straight Crimped or Hose Clamp, 1/2 in Hose I.D, 3/4 in Thread
Mfr # 6AFL7
Zoro # G3127467
$5.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Crimped or Hose Clamp
- Fitting Style Straight
- For Hose I.D. 1/2 in
- Material Brass
- Max. Pressure 300 psi
Explore More Products
- ZORO SELECT 90 Degrees Elbow Hose Clamp, 1/2 in Hose I.D, 3/8 in Thread 6AFK8
- ZORO SELECT Straight 3/16 in Hose I.D, 1/4"-18 Thread 707001-0304
- ZORO SELECT Straight 5/16 in Hose I.D, 3/8"-18 Thread 707002-0506
- ZORO SELECT Barbed Hose Fitting, Straight, For 1/2 in Hose ID, Hose Barb x NPT, Male x Male, Hex, Brass, 6AFN9 6AFN9
- ZORO SELECT Coupling, Ground Joint 3LZ39
- ZORO SELECT Straight 1/8 in Hose I.D, 1/4"-18 Thread 707001-0204
- ZORO SELECT Brass Ferrule For 1/4" Rubber Hose 0.56" I.D. B-560-SP1
- ZORO SELECT Brass Ferrule For 3/8" Hose 0.675" I.D. B-675-L
- ZORO SELECT Brass Ferrule For 1/2" Hose 0.875" I.D. B-875-L
- FESTO Push-In Connector CQ-12 CQ-12
- ZORO SELECT 1/4" 1000 psi Low Lead Brass Hose Mender 707014-04
- Zoro Select Push On Hose Fittings