Zoro Select
Barbed Hose Fitting, Straight, 3/8 in Hose ID, Hose Barb x NPT, Male x Female, Hex, Brass, 6AFN3
Mfr # 6AFN3
Zoro # G1727135
$2.55
25% off
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Crimped or Hose Clamp
- Fitting Style Straight
- For Hose I.D. 3/8 in
- Material Brass
- Max. Pressure 300 psi
Explore More Products
- ZORO SELECT Straight 5/8 in Hose I.D, 3/4" Thread 707048-1012
- ZORO SELECT Straight 3/8 in Hose I.D, 1/2"-14 Thread 707001-0608
- ZORO SELECT Straight Crimped or Hose Clamp, 5/16 in Hose I.D, 1/4 in Thread 6AFR3
- ZORO SELECT Straight 1/2 in Hose I.D, 3/4" Thread 707048-0812
- ZORO SELECT 3/8" 500 psi Low Lead Brass Hose Barb 707042-06
- ZORO SELECT Straight Crimped or Hose Clamp, 1/2 in Hose I.D, 1/2 in Thread 6AFP9
- ZORO SELECT Brass Ferrule For 3/8" Hose 0.7" I.D. B-700-L
- ZORO SELECT Brass Ferrule For 1/2" Hose 0.9" I.D. B-900-SP3
- ZORO SELECT Straight 1/2 in Hose I.D, 3/4"-14 Thread 707001-0812
- SMC Union Elbow, 90 Deg, 8mm, TubexTube KQ2L08-00A
- FESTO Push-In Fitting QS-1/4-10-I QS-1/4-10-I
- Zoro Select Hose Fittings