Zoro Select
Tubing, Square, Aluminum, 6063 Alloy Type, 1/2", 6 ft. L.
Mfr # 6ALR9
Zoro # G0516485
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Wall Thickness 0.13 in
- Outside Square 3/4 in
- Alloy Type 6063
- Finish Mill
Explore More Products
- ZORO SELECT Tubing, Square, Aluminum, 6063 Alloy Type, 1/2", 1 ft. L. 6ALT1
- ZORO SELECT Tubing, Square, Aluminum, 6063 Alloy Type, 1/2", 3 ft. L. 6ALT0
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6063 Alloy Type, 36 in L. 6995_36_0
- ZORO SELECT Tubing, Square, Aluminum, 6063 Alloy Type, 1 1/2", 3 ft. L. T63S1.75X.125-36
- ZORO SELECT Aluminum Rectangle Bar, 2 in Over. W 1145_24_0
- ZORO SELECT Aluminum Square Tube, Aluminum, 6061 Alloy Type, 1 1/4 in, 3 ft L. 14466_36_0
- ZORO SELECT Aluminum Round Tube 6061, 12 in Overall L 6996_12_0
- ZORO SELECT Aluminum Round Tube 6061, 4 ft Overall L 7446_48_0
- ZORO SELECT Aluminum Round Tube 2024, 12 in Overall L 12846_12_0
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6061 Alloy Type, 12 in L. 14469_12_0
- STEELWORKS Boltmaster 11390 1 x 48 in. Square Aluminium Tube 607713
- Zoro Select Aluminum Tube Stock