Zoro Select
Brass Reducing Bushing, MNPT x FNPT, 1/2" x 1/4" Pipe Size
Mfr # 6AYW8
Zoro # G0542735
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2" x 1/4"
- Specific Fitting Shape Reducing Bushing
- Pipe Fitting Material Brass
- Fitting Connection Type MNPT x FNPT
- Fitting Schedule/Class Class 150
Explore More Products
- ZORO SELECT Brass Hex Nipple, MNPT, 1/4" Pipe Size 6AZD1
- ZORO SELECT Red Brass Union, FNPT, 1/4" Pipe Size 6RDA4
- ZORO SELECT Red Brass Coupling, FNPT, 1" Pipe Size 6RCV8
- ZORO SELECT Brass Reducing Adapter, FNPT x MNPT, 1/2" x 3/8" Pipe Size 6AYY0
- ZORO SELECT Red Brass Cored Plug, MNPT, 1-1/4" Pipe Size 1VFR9
- ZORO SELECT Red Brass 90 Degrees Elbow, FNPT, 1" Pipe Size 1VEU1
- ZORO SELECT Hex Drive Plug, Brass, 1/4 in, MNPTF ZUSA-PF-9122
- ZORO SELECT Locknut, Brass, 3/4 in, F BSPP, Class 125 ZUSA-PF-10346
- ZORO SELECT Brass Elbow, 90 Degrees, FNPT, 1" Pipe Size 82100-16
- INTERSTATE PNEUMATICS Brass Street Pipe Elbow Fitting 1/8 Inch NPT - 45 Degree, PK 25 FST22EAF-25K
- JMF Company Brass 1/2 in. D X 3/4 in. D Hose Elbow 4569067
- Zoro Select Brass Pipe Fittings