Zoro Select
1/2" FNPT x MNPT Brass Ball Valve Inline, Standards: ASTM
Mfr # 6GD23
Zoro # G2709987
$15.40
11% off
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style Inline
- Stem Type 1-Piece Stem
- Seat Material PTFE
- Temp. Range -40 Degrees to 400 Degrees F
Explore More Products
- ZORO SELECT 1/4" FNPT x MNPT Brass Ball Valve Inline 6GD21
- ZORO SELECT 3/8" FNPT x MNPT Brass Ball Valve Inline 6GD22
- ZORO SELECT 1" FNPT x MNPT Brass Ball Valve Inline 6GD25
- ZORO SELECT 1-1/2" FNPT Stainless Steel Ball Valve Inline SSF-150
- ZORO SELECT 4" Flanged Stainless Steel Ball Valve Inline 4351004780
- ZORO SELECT Check Valve, 2.52 in Overall L 06H021N01034
- ZORO SELECT Check Valve, 7.8 in Overall L 06H051N03030
- ZORO SELECT 1-1/4" FNPT Nickel Brass Ball Valve Inline 32J006
- ZORO SELECT Ball Valve, 3/4", 316, FP 1000, 2pcs 4373000630
- HONEYWELL THERMAL SOLUTIONS C6097A3095 Pressure Switch C6097A3095
- SPEEDAIRE Filter Ball Valve, Brass, 1/4in Drain Port FBV-255025
- Zoro Select Ball Valves