Zoro Select
Red Brass Cap, FNPT, 1" Pipe Size
Mfr # 6RCY5
Zoro # G4962045
$12.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1"
- Specific Fitting Shape Cap
- Pipe Fitting Material Red Brass
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 125
Explore More Products
- ZORO SELECT Red Brass 45 Degrees Elbow, FNPT, 1/2" Pipe Size 6RCT8
- ZORO SELECT Red Brass Solid Plug, MNPT, 1/4" Pipe Size 6RCZ4
- ZORO SELECT Brass Countersink Plug, MNPT, 2" Pipe Size 22UL68
- ZORO SELECT Red Brass Union, FNPT, 1-1/2" Pipe Size 6RDC0
- ZORO SELECT Brass Adapter, FNPT x MNPT, 3/8" Pipe Size 6AYX4
- ZORO SELECT Red Brass Reducing Coupling, FNPT, 1" x 3/4" Pipe Size 1VGE3
- ZORO SELECT Hex Bushing, Brass, 1/2 x 1/8 in, NPTF ZUSA-PF-9031
- ZORO SELECT Tee, Brass, 1 in Pipe Size, Female BSPT ZUSA-PF-10454
- ZORO SELECT Run Tee, Nickel-Plated Brass, 1/2 in ZUSA-PF-9057
- ZORO SELECT Brass Elbow, 90 Degrees, FNPT, 1/8" Pipe Size 706100-02
- ZORO SELECT Red Brass 90 Degrees Elbow, FNPT, 1-1/4" Pipe Size 1VEU2
- Zoro Select Brass Pipe Fittings