Zoro Select
Gate Valve, Brass, 3/4 In, Brass
Mfr # 6TWJ9
Zoro # G3747073
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Connection Type FNPT
- Body Material Brass
- Handle Material Cast Iron
- Max. Water Pressure - CWP 200 psi
Explore More Products
- ZORO SELECT Gate Valve, Class 200, 2 In, 316 SS 4VMW5
- ZORO SELECT Gate Valve, 1-1/2 In., Flange 4371004830
- ZORO SELECT Gate Valve, Brass, 1-1/4 In, Brass 6TWK1
- ZORO SELECT Gate Valve, Brass, 1/2 In, Brass 6TWJ8
- ZORO SELECT Gate Valve, Class 150, 1 In., Flange 4371004820
- ZORO SELECT Gate Valve, Class 800, 2 In., FNPT 4371004180
- ZORO SELECT Gate Valve, Class 800, 1-1/4 In. 4371003900
- ZORO SELECT Gate Valve, Class 800, 1-1/4 In., FNPT 4371004140
- ZORO SELECT Gate Valve, Class 800, 3/8 In. 4371003400
- SPEARS Gate Valve, 2 In., Socket Weld 2032-020
- SHARPE VALVES Gate Valves, 150# Flanged, 2-1/2" Size 4371004410
- Zoro Select Valves