Shop Alternate Products
This Product is Discontinued
Zoro Select
Strapping Dispenser, 19 x 25-13/16 In. (Discontinued)
Mfr # 6YPG1
Zoro # G3530021
Free Shipping & Returns
This Product is Discontinued
Key Features
- Compatible Strapping Steel Strapping
- Cart Design Standard Duty
- Min. Strapping Width 1/4 in
- Max. Strapping Width 1 in
- Strapping Wind Ribbon