Download CAD Files
Zoro Select
Flat Washer, Fits Bolt Size 1/2" , Steel Hot Dipped Galvanized Finish, 50 PK
Mfr # FWI5050GUSA-050BX
Zoro # G3105015
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Hot Dipped Galvanized
- For Screw Size 1/2"
- Outside Diameter 1 1/16 in
- Minimum Thickness 0.097 in
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 3300 PK B38400.025.0004
- ZORO SELECT Flat Washer, Fits Bolt Size M16 , Steel Zinc Plated Finish, 100 PK M38400.160.0050
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , 18-8 Stainless Steel Plain Finish, 10 PK Z9096SS
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , 18-8 Stainless Steel Plain Finish, 5 PK Z9098SS
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Steel Black Zinc Finish, 25000 PK 100WUSSBZ
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4" , Steel Black Oxide Finish, 80 PK B38100.125.0001
- ZORO SELECT Flat Washer, Fits Bolt Size .219-.438" , Stainless Steel Black Oxide Finish, 2500 PK MS15795-808B
- ZORO SELECT Flat Washer, Fits Bolt Size M36 , Stainless Steel Plain Finish Z8876SS
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Steel Plain Finish, 100 PK 100WFBN300
- ZORO SELECT Flat Washer, Fits Bolt Size M3 , Steel Zinc Plated Finish, 10000 PK M3D125A
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Black Oxide Finish, 25000 PK 14WSAEB
- Zoro Select Flat Washers