Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

70 Piece Assorted NPT Brass Pipe Fitting Kit

  • Zoro #: G3642082
  • Mfr #: 6AZF6
$109.58
  • Item: Brass Pipe Fitting Kit
  • Pipe Size - Pipe Fitting: Assorted
  • Sizes Included: (5) 1/4" Hex Nipples, Female Tees, Couplings, Street Elbows, Close Nipples, Hex Plugs, 45 Degree Straight Elbows, 1/4 x 1/8" Reducers, 1/4 x 1/8" Couplings, 1/4 x 1/8" Hex Nipples, 1/4 x 1/8" Bushings, 3/8 x 1/4" Bushings, 1/2 x 3/8" Bushings
See full product details
This item ships free.

Zoro Select #6AZF6 Specifications

  • Zoro #: G3642082
  • Mfr #: 6AZF6
Item: Brass Pipe Fitting Kit Pipe Size - Pipe Fitting: Assorted
Sizes Included: (5) 1/4" Hex Nipples, Female Tees, Couplings, Street Elbows, Close Nipples, Hex Plugs, 45 Degree Straight Elbows, 1/4 x 1/8" Reducers, 1/4 x 1/8" Couplings, 1/4 x 1/8" Hex Nipples, 1/4 x 1/8" Bushings, 3/8 x 1/4" Bushings, 1/2 x 3/8" Bushings Pipe Fitting Material: Brass
Pipe Fitting Connection Type: NPT Fitting Connection Type: NPT
Max. Pressure: 1200 psi Standards: SAE, ASME, ASA
Specific Pipe Fitting Shape: Fitting Kit Basic Pipe Fitting Material: Metal
Pipe Size (Fittings): Assorted Specific Fitting Shape: Fitting Kit
Temp. Range: -65 Degrees to 250 Degrees F Basic Pipe Fitting Shape: Kit
Number of Pieces: 70 Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Brass Pipe Fitting Kit, Brass Pipe Fitting Material, Kit, Fitting Kit, Fitting Connection Type NPT, Pipe Size - Pipe Fitting Assorted, Number of Pieces 70, Standards ASA, ASME, SAE, Max. Pressure 1200 psi, Temp. Range -65 Degrees to 250 Degrees F

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
*** This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews of Zoro Select #6AZF6