Skip to Main Content
customer-service Help
Zoro Select

7/16"-14 Grade 5 Hex Head Cap Screw, Steel, PK 750 (Discontinued)

Zoro Select 7/16"-14 Grade 5 Hex Head Cap Screw,  Steel,  PK 750 4XLT4
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$109.06 ($0.15/unit)
  • Dia./Thread Size: 7/16"-14
  • Fastener Length: 3/4 in
  • Basic Material: Steel
See full product details
This Product is Discontinued

Zoro Select #4XLT4 Specifications

  • Dia./Thread Size: 7/16"-14
  • Fastener Length: 3/4 in
  • Basic Material: Steel
  • Fastener Finish: Zinc Plated
  • Fastener Thread Style: Fully Threaded
  • Head Type: Hex
  • System of Measurement: Inch
  • Thread Size: 7/16"-14
  • Fastener Thread Direction: Right Hand
  • Fastener Thread Type: UNC (Coarse)
  • Min. Thread Length: 3/4 in
  • Fastener Industry Standards: ASME B18.2.1
  • Material Grade: Grade 5
  • Item: Hex Head Cap Screw
  • Head Width: 0.625 in
  • Screw Grade/Class: Grade 5
  • Head Height: 9/32 in
  • Cap Screw Type: Hex Head Cap Screw
  • Screw Industry Standards: ASME B18.2.1
  • Thread Direction: Right Hand
  • Thread Type: UNC (Coarse)
  • Tensile Strength: 120,000 psi
  • Rockwell Hardness: C25 to C34
  • Thread Style: Fully Threaded
  • Proof Load: 85,000 psi
  • Material: Steel
  • Package Quantity: 750
  • Thread Pitch: Fully Threaded
  • Hex Head Cap Screw Type: Hex Head Cap Screw
  • Dimensional Standards: ASME B18.2.1
  • Globally Sourced: Globally Sourced
  • Screw Size: 7/16 in
  • Head Style: Hex
  • Overall Length: 3/4 in
  • Thread Fit: 2A
  • Drive: Hex
  • Material Quality Standard: SAE J429
  • Minimum Thread Length: 3/4 in
  • Standards: ASME B18.2.1 SAE J429
  • Material Grade/Class: Grade 5
  • Threadlocker Minimum Temperature: 7/16"-14
  • Dimensional Standards: ASME B18.2.1
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 7/16 In.-14, Fastener Length 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 3/4 in, Head Height 9/32 in, Head Width 0.625 in, Package Quantity 750

Reviews of Zoro Select #4XLT4