Zoro Select
7/16"-14 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in L, 310 PK
- Zoro #: G5614318
- Mfr #: B07410.043.0175
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: 7/16"-14
- Basic Material: Steel
- Fastener Finish: Black Oxide
- Screw Head Type: Flat
- Drive Type: Hex Socket
- Drive Size: 1/4 in
- Min. Tensile Strength: 135,000 to 145,000 psi
$192.19
Pk of 310, $0.62/ea
Subtotal: $192.19
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #B07410.043.0175 Specifications
- Zoro #: G5614318
- Mfr #: B07410.043.0175
- Item: Socket Head Cap Screw
- Dia./Thread Size: 7/16"-14
- Length: 1-3/4 in
- Basic Material: Steel
- Fastener Finish: Black Oxide
- Screw Head Type: Flat
- Drive Type: Hex Socket
- Drive Size: 1/4 in
- Min. Tensile Strength: 135,000 to 145,000 psi
- Standards: ASME B18.3
- System of Measurement: Inch
- Thread Direction: Right Hand
- Material Grade: Alloy Steel
- Thread Style: Partially Threaded
- Fastener Thread Type: UNC (Coarse)
- Screw Style: Socket Head Cap Screw
- Head Angle (Deg.): 82
- Temp. Range: -58 Degrees F to 302 Degrees F
- Rockwell Hardness: C37 to C44
- Thread Length: 1 3/8 in
- Fastener Industry Standards: ASME B18.3
- Head Dia.: 0.8438 in
- Thread Type: Coarse
- Package Quantity: 310 PK
- Length (Straight Wireway): 1 3/4 in
- Min. Thread Length: 1 3/8 in
- Maximum Temperature: 302 Degrees F
- Flange Thickness: Not Applicable
- Thread Size: 7/16 in
- Finish: Black Oxide
- Thread Pitch: Not Applicable
- Head Shape: Round
- Screw Length: 1 3/4 in
- Vent Hole Diameter: Not Applicable
- Flange Diameter: Not Applicable
- Head Type: Flat
- Pack Size: Bulk Pack
- Dimensional Standards: ASME B18.3
- Material: Steel
- Head Diameter: 0.843 in
- Minimum Thread Length: 1 3/8 in
- Tensile Strength: 135,000 psi
- Material Type: Steel
- Special Features: Not Applicable
- Finish Type: Black Oxide
- Minimum Temperature: -58 Degrees F
- Countersink Angle: 82 Degrees
- Fastener Length: 1 3/4 in
- Country of Origin (subject to change): Multiple
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 1/4 in, Material Steel, Finish Black Oxide, Thread Size 7/16 In.-14, Minimum Thread Length 1 3/8 in, Fastener Length 1 3/4 in, Head Height 0.437 in, Head Diameter 0.843 in, Pack Size Bulk Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Reviews of Zoro Select #B07410.043.0175
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT 7/16"-14 Socket Head Cap Screw, Black Oxide Steel, 4 in L, 135 PK B07410.043.0400
- ZORO SELECT 7/16"-14 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 155 PK B07410.043.0350
- ZORO SELECT 7/16"-14 Socket Head Cap Screw, Black Oxide Steel, 4 in L, 5 PK U07410.043.0400
- ZORO SELECT #5-40 Socket Head Cap Screw, Black Oxide Steel, 1/2 in L, 10000 PK B07000.012.0050
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 12 mm L, 25 PK 6DY82
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain Aluminum, 3-3/16 in L ZPS72014C44
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 12 mm L, 100 PK 6EA42
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 9 in L, 5 PK SCIA0370900-005P
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Black Oxide Steel, 5/8 in L, 100 PK SDSC0380063FP-PK100
- NEWPORT FASTENERS 3/8"-24 Socket Head Cap Screw, 18-8 Stainless Steel, 1 in L, 100 PK 242395-100
- HOLO-KROME M5 Socket Head Cap Screw, Black Alloy Steel, 90 mm L 76722
- Zoro Select Socket Head Cap Screws