Zoro Select
7/16"-14 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 155 PK
- Zoro #: G5614266
- Mfr #: B07410.043.0350
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: 7/16"-14
- Basic Material: Steel
- Fastener Finish: Black Oxide
- Screw Head Type: Flat
- Drive Type: Hex Socket
- Drive Size: 1/4 in
- Min. Tensile Strength: 135,000 to 145,000 psi
$249.33
Pk of 155, $1.61/ea
Subtotal: $249.33
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- ZORO SELECT 7/16"-14 Socket Head Cap Screw, Black Oxide Steel, 3 in L, 180 PK B07410.043.0300
- ZORO SELECT 7/16"-14 Socket Head Cap Screw, Black Oxide Steel, 2-1/4 in L, 250 PK B07410.043.0225
- ZORO SELECT 7/16"-14 Socket Head Cap Screw, Black Oxide Steel, 2 in L, 280 PK B07410.043.0200
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 3-15/16 in L ZPS44014C56
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 25 PK 1GA57
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain Stainless Steel, 1/2 in L, 50 PK U55050.037.0050
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 40 mm L, 5 PK 6DE98
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 75 mm L, 100 PK M8C75KCS
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 316 Stainless Steel, 2-1/8 in L ZPS60251C26
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 110 mm L, 350 PK L07000.060.0110
- SUBURBAN BOLT AND SUPPLY 1/4"-28 Socket Head Cap Screw, Plain Steel, 3/8 in L A0480160024
- Zoro Select Socket Head Cap Screws