Zoro Select

7/16"-20 Grade C Yellow Zinc Finish Steel Top Lock Nut, 50 pk.

Zoro Select 7/16"-20 Grade C Yellow Zinc Finish Steel Top Lock Nut,  50 pk. SLFI80431-050P
Hover or click to zoom Tap to zoom
$14.33
pkg. of 50 ($0.29/ea)
  • System of Measurement: Inch
  • Nut Style: Top Lock
  • Basic Material: Steel
See full product details
Orders over $75 ship free.

Total: $14.33

Zoro Select #SLFI80431-050P Specifications

  • System of Measurement: Inch
  • Dia./Thread Size: 7/16"-20
  • Nut Style: Top Lock
  • Basic Material: Steel
  • Material Grade: Grade C
  • Fastener Finish: Zinc Yellow
  • Fastener Thread Direction: Right Hand
  • Nut Standards: IFI-100/107
  • Width Across Flats: 11/16 in
  • Item: Lock Nut
  • Fastener Thread Type: UNF (Fine)
  • Nut Height: 15/64 in
  • Flange Dia.: -
  • Country of Origin (subject to change): Multiple

Description

Lock Nut, Nut Style Top Lock, System of Measurement Inch, Steel, Fastener Finish Zinc Yellow, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Dia./Thread Size 7/16 In.-20, Material Grade Grade C, Width Across Flats 11/16 in, Nut Height 15/64 in, Nut Standards IFI-100/107, Flange Dia. -, Package Quantity 50

Reviews of Zoro Select #SLFI80431-050P