Skip to Main Content
customer-service Help
Zoro Select

7/16-20X2 Grade 8 Hex Head Cap Screw, Steel, PK 400

Zoro Select 7/16-20X2 Grade 8 Hex Head Cap Screw,  Steel,  PK 400 4432CH8O
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$349.11 ($0.87/unit)
  • Dia./Thread Size: 7/16-20X2
  • Basic Material: Steel
  • Fastener Finish: Zinc Yellow
See full product details
This item ships free.
Total: $349.11

Zoro Select #4432CH8O Specifications

  • Dia./Thread Size: 7/16-20X2
  • Basic Material: Steel
  • Fastener Finish: Zinc Yellow
  • Head Type: Hex
  • System of Measurement: Inch
  • Fastener Thread Type: UNF (Fine)
  • Package Quantity: 400
  • Cap Screw Type: Hex Head Cap Screw
  • Material Grade: Grade 8
  • Item: Hex Head Cap Screw
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Bulk Hex Head Cap Screws,7/16-20,Package Quantity 400

Reviews of Zoro Select #4432CH8O