Zoro Select

7/8"-9 Socket Head Cap Screw, Black Oxide Steel, 6 1/2 in L, 20 PK

Zoro Select 7/8"-9 Socket Head Cap Screw,  Black Oxide Steel,  6 1/2 in L,  20 PK B07410.087.0650
Hover or click to zoom Tap to zoom
Key Features
  • Item: Socket Head Cap Screw
  • Dia./Thread Size: 7/8"-9
  • Basic Material: Steel
  • Fastener Finish: Black Oxide
  • Screw Head Type: Flat
  • Drive Type: Hex Socket
  • Drive Size: 9/16 in
  • Min. Tensile Strength: 135,000 to 145,000 psi
See full product details
$157.16
Pk of 20, $7.86/ea

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Zoro Select #B07410.087.0650 Specifications

  • Item: Socket Head Cap Screw
  • Dia./Thread Size: 7/8"-9
  • Length: 6 1/2 in
  • Basic Material: Steel
  • Fastener Finish: Black Oxide
  • Screw Head Type: Flat
  • Drive Type: Hex Socket
  • Drive Size: 9/16 in
  • Package Quantity: 20 PK
  • Min. Tensile Strength: 135,000 to 145,000 psi
  • Fastener Industry Standards: ASME B18.3
  • System of Measurement: Inch
  • Thread Style: Partially Threaded
  • Fastener Thread Type: UNC (Coarse)
  • Thread Dia.: 7/8 in
  • Head Dia.: 1.6875 in
  • Material Grade: Alloy Steel
  • Head Angle (Deg.): 82
  • Rockwell Hardness: C37 to C44
  • Temp. Range: -58 Degrees F to 302 Degrees F
  • Thread Length: 2 1/4 in
  • Screw Style: Socket Head Cap Screw
  • Thread Direction: Right Hand
  • Min. Thread Length: 2 1/4 in
  • Length (Straight Wireway): 6 1/2 in
  • Standards: ASME B18.3
  • Country of Origin (subject to change): Multiple

Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, 7/8 In.-9, Length 6 1/2 in, Fastener Finish Black Oxide, Fastener Thread Type UNC (Coarse), Drive Type Hex Socket, Drive Size 9/16 in, Thread Style Partially Threaded, Thread Direction Right Hand, Min. Thread Length 2 1/4 in, Thread Length 2-1/4 In., Thread Dia. 7/8 in, Head Angle (Deg.) 82, Package Quantity 20

Reviews of Zoro Select #B07410.087.0650

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.