Zoro Select

8-11X1 1/2 SQR PHIL RND WSH D/T WOOD ZINC AND BAKE

Zoro Select 8-11X1 1/2 SQR PHIL RND WSH D/T WOOD ZINC AND BAKE 0824DXRWD
Hover or click to zoom Tap to zoom
  • Drive Type: Phillips
  • Item: Washer Assortments,8-11X1 1/2 S,PK3000
  • Material: Wood
  • Head Type: Round
  • Type: Washer
  • Finish: Zinc Plated
  • Country of Origin (subject to change): Taiwan, Province of China
See full product details
$204.46
pkg. of 3000 ($0.07/ea)

Subtotal: $204.46

Zoro Select #0824DXRWD Specifications

  • Drive Type: Phillips
  • Item: Washer Assortments,8-11X1 1/2 S,PK3000
  • Material: Wood
  • Head Type: Round
  • Type: Washer
  • Finish: Zinc Plated
  • Country of Origin (subject to change): Taiwan, Province of China

Description

8-11X1 1/2 Square Phillips Drive Round Washer Deep Thread Wood Screw 2/3 Thread Zinc Bake

Reviews of Zoro Select #0824DXRWD

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.