Zoro Select

8-11X1 1/8 SQ RD WSH D/T WOOD 17 P/T BLK OX

Zoro Select 8-11X1 1/8 SQ RD WSH D/T WOOD 17 P/T BLK OX 0818DQRW17DB
Hover or click to zoom Tap to zoom
Key Features
  • Material: Wood
  • Thread Type: Deep
  • Item: Washer Assortments,8-11X1 1/8 S,PK4000
  • Drive Type: Square Drive
  • Head Type: Round
  • Color: Black
  • Finish: Black
  • Country of Origin (subject to change): Taiwan, Province of China
See full product details
$148.43
Pk of 4000, $0.04/ea

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Zoro Select #0818DQRW17DB Specifications

  • Material: Wood
  • Thread Type: Deep
  • Item: Washer Assortments,8-11X1 1/8 S,PK4000
  • Drive Type: Square Drive
  • Head Type: Round
  • Color: Black
  • Finish: Black
  • Country of Origin (subject to change): Taiwan, Province of China

Description

8-11X1 1/8 Square Drive Round Washer Head Deep Thread Type 17 Wood Screw 2/3 Thrd Black Ox

Reviews of Zoro Select #0818DQRW17DB

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.