Zoro Select
8-11X1 1/8 SQR PHIL RND WSH D/T WOOD ZINC AND BAKE
- Zoro #: G9094208
- Mfr #: 0818DXRWD
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Washer Assortments,8-11X1 1/8 S,PK4000
- Material: Wood
- Finish: Zinc Plated
- Drive Type: Phillips
- Head Type: Round
- Type: Washer
$200.54
Pk of 4000, $0.05/ea
Subtotal: $200.54
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #0818DXRWD Specifications
- Zoro #: G9094208
- Mfr #: 0818DXRWD
- Item: Washer Assortments,8-11X1 1/8 S,PK4000
- Material: Wood
- Finish: Zinc Plated
- Drive Type: Phillips
- Head Type: Round
- Type: Washer
- Country of Origin (subject to change): Taiwan, Province of China
Description
8-11X1 1/8 Square Phillips Drive Round Washer Deep Thread Wood Screw 2/3 Thread Zinc Bake
Reviews of Zoro Select #0818DXRWD
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT 1/2-13X18 BENT ANCHR BLT W/NUT&WASH PLAIN 50288BBA
- ZORO SELECT Cap Screw/Nut Assortment, Metric CPS1PJC5GR
- ZORO SELECT M4-0.7X12 D7985A PH PN SEM SPLT L/W ZINC AND BAKE M412SPP
- ZORO SELECT 10-32X1/4 SLOT HEX WASH FT TCS F ZINC 1104FSW
- ZORO SELECT 1/2-13X4 BOLT SQUARE MACHINE PLAIN 5064BMQ
- ZORO SELECT Zinc Plated & Black Finish Thread Cutting Push On Nut Assortment, 245 pc. 8145
- ZORO SELECT Fastener Assortment, 1200 pcs, 1/4" to 2"L JBDL24EBANFE
- ZORO SELECT Screw Assortment, 600 pcs., 1/2" to 3" L JBDL24POMS25S
- ZORO SELECT Screw Assortment, 1200 pcs., 3/4" to 3" L JBDL24DMA
- ZORO SELECT Grade 8 Yellow Zinc Finish Steel Nylon Insert Hex Locknut Assortment, 890 pc. WWG14G8NYLGR
- ZORO SELECT M3-0.5X12 D7985A PH PN SEM SPLT L/W STAINLESS STEEL M312SPP188
- Zoro Select Fastener Assortments