Zoro Select
8-11X1 SQR PHL RND WSH DEEP TY17 BLK OX
- Zoro #: G9094043
- Mfr #: 0816DXRW17B
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Washer Assortments,8-11X1 SQR P,PK4000
- Thread Style: Fully Threaded
- Drive Type: Phillips
- Finish: Black Oxide
- Head Type: Round
- Type: Washer
$140.92
Pk of 4000, $0.04/ea
Subtotal: $140.92
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #0816DXRW17B Specifications
- Zoro #: G9094043
- Mfr #: 0816DXRW17B
- Item: Washer Assortments,8-11X1 SQR P,PK4000
- Thread Style: Fully Threaded
- Drive Type: Phillips
- Finish: Black Oxide
- Head Type: Round
- Type: Washer
- Country of Origin (subject to change): Taiwan, Province of China
Description
8-11X1 Square Phillips Drive Round Washer Deep Thread Type17 Full Thread Black Oxide
Reviews of Zoro Select #0816DXRW17B
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT 10-24X3/4 UNSLT HEX WASH FT TCS F ZINC 1012FW
- ZORO SELECT 10-14X1/2 UNSL HWH SER PLAS ALT48-2 ZINC BAKE & WAX 1008LWS
- ZORO SELECT Machine/Tapping Screw/Washer Assortment CPS2NE67GR
- ZORO SELECT 1/4-20X1 3/4 UNSLT HEX WASH FT TCS F ZINC 1428FW
- ZORO SELECT 10-9X1 1/2 SQR PHL RND WSH DEEP TY17 ZINC AND BAKE 1024DXRW17
- ZORO SELECT 6-19X1 UNSL HEXWAS PLAST ALT48-2 ZINC BAKE & WAX 0616LW
- ZORO SELECT Screw Assortment, 600 pcs., 1/2" to 3" L JBDL24POMS25S
- ZORO SELECT Screw Assortment, 1200 pcs., 3/4" to 3" L JBDL24DMA
- ZORO SELECT Nut and Screw Assortment, 1200 pcs. JBDL24PRMS50A
- ZORO SELECT 1/2 in to 3 in Steel Self Drilling Screws with Flat Head Type 1 PK JBDL24PFSMS25
- ZORO SELECT 1/2-13X1 1/4 BOLT SQUARE MACHINE PLAIN 5020BMQ
- Zoro Select Fastener Assortments