Zoro Select

8-11X1/2 PHIL RND WSH D/T WOOD F/T ZINC AND BAKE

Zoro Select 8-11X1/2 PHIL RND WSH D/T WOOD F/T ZINC AND BAKE 0808DPRWD
Hover or click to zoom Tap to zoom
Key Features
  • Finish: Zinc Plated
  • Head Type: Round
  • Material: Wood
  • Drive Type: Phillips
  • Item: Washer Assortments,8-11X1/2 PHI,PK8000
  • Thread Style: Fully Threaded
  • Country of Origin (subject to change): Taiwan, Province of China
See full product details
$178.93
Pk of 8000, $0.02/ea

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Zoro Select #0808DPRWD Specifications

  • Finish: Zinc Plated
  • Head Type: Round
  • Material: Wood
  • Drive Type: Phillips
  • Item: Washer Assortments,8-11X1/2 PHI,PK8000
  • Thread Style: Fully Threaded
  • Country of Origin (subject to change): Taiwan, Province of China

Description

8-11X1/2 Phillips Drive Round Washer Head Deep Thread Wood Screw Full Thread Zinc Bake

Reviews of Zoro Select #0808DPRWD

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.