Zoro Select
Washer Washer Assortments, 8-11X4 SQR P, PK1000, Black Oxide Finish
Mfr # 0864DXRW17B
Zoro # G8553485
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Washer
- Finish Black Oxide
- Head Type Round
- Drive Type Phillips
Explore More Products
- ZORO SELECT Screw and Washer Assortment Self-Drilling Screw and Washer Assortment, Steel, Zinc Plated Finish CPS1YY55GR
- ZORO SELECT 10-32X1 SLOT HEX WASH FT TCS F ZINC 1116FSW
- ZORO SELECT Fender Washer Assortment, Steel, Zinc Plated Finish, 1,400 PCS CPS1PJD7GR
- ZORO SELECT 10-14X1 UNSL HWH SER PLAS ALT48-2 ZINC BAKE & WAX 1016LWS
- ZORO SELECT Flat and Split Lock Washer Assortment, Steel, Zinc Plated Finish, 310 PCS CPS1KZL8GR
- ZORO SELECT Retaining Washers, 3/8-16x1 1/2 S, PK500, Steel, Zinc Plated Finish 37241SW
- ZORO SELECT 8-11X2 SQR PHL RND WSH DEEP TY17 ZINC AND BAKE 0832DXRW17
- ZORO SELECT Retaining Washers, 1/4-20x1 UNSL, PK2000, Steel, Zinc Plated Finish 14161W
- ZORO SELECT Washer Assortments, 10-9X1 1/4 S, PK3500, Wood, Zinc Plated Finish 1020DQRWD
- ZORO SELECT Washer Assortments, 10-9X5/8 6 L, PK3000, Wood, Black Oxide Finish 1010DTRW17DB
- TITAN Flat Washer Assortment, Copper, Plastic Finish, 110 PCS TIT45217
- Zoro Select Washer Assortments