Zoro Select
8-11X7/8 6 LOBE RND WASH WOOD TY17 BLK OX
- Zoro #: G8552837
- Mfr #: 0814DTRW17DB
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Washer Assortments,8-11X7/8 6 L,PK3500
- Material: Wood
- Drive Type: 6 Lobe
- Head Type: Round
- Finish: Black Oxide
- Thread Style: Fully Threaded
$215.72
Pk of 3500, $0.06/ea
Subtotal: $215.72
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #0814DTRW17DB Specifications
- Zoro #: G8552837
- Mfr #: 0814DTRW17DB
- Item: Washer Assortments,8-11X7/8 6 L,PK3500
- Material: Wood
- Drive Type: 6 Lobe
- Head Type: Round
- Finish: Black Oxide
- Thread Style: Fully Threaded
- Country of Origin (subject to change): Taiwan, Province of China
Description
8-11X7/8 6 Lobe Round Washer Head Deep Thread Wood Screw Type 17 Full Thread Black Oxide
Reviews of Zoro Select #0814DTRW17DB
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT 1/2-13X2 SLOT HEX WASH FT TCS F ZINC AND BAKE 5032FSW
- ZORO SELECT Honda Retaier Assortment, 121 Pc 8177
- ZORO SELECT 3/8-16X10 BENT ANCHR BLT W/NUT&WASH PLAIN 37160BBA
- ZORO SELECT 1/2-13X7 BLT HEX MACH. HOT DIP GALVANIZED 50112BMG
- ZORO SELECT 6-32X1/4 PHIL HWH FT EXT SEMS ZINC AND BAKE 0604EPW
- ZORO SELECT M4-0.7X12 ISO7045 PH PN INT WSH SEM ZINC AND BAKE MI412IPP
- ZORO SELECT Screw Assortment, 1200 pcs., 3/4" to 3" L JBDL24DMA
- ZORO SELECT Screw Assortment, 600 pcs., 1/2" to 3" L JBDL24POMS25S
- ZORO SELECT Fastener Assortment, 1200 pcs, 1/4" to 2"L JBDL24EBANFE
- ZORO SELECT 8-9X1 1/2 SQ RND WASH POCKET TY17 PLAIN 0824DFQRW17P
- AMPG M5 to M14 F/W Steel Hard Blk Ox Assort Z9109
- Zoro Select Fastener Assortments