Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#8-15 x 3/4" 18-8 Stainless Steel Self Drilling Screws, 3000 PK

  • Zoro #: G4826191
  • Mfr #: 0812PSW188
No Product Image Available
$635.58 ($0.21/unit)
  • Dia./Thread Size: #8-15
  • Finish: Plain
  • Item: Self Drilling Screws, 8-15X3/4 S,PK3000
See full product details
This item ships free.

Zoro Select #0812PSW188 Specifications

  • Zoro #: G4826191
  • Mfr #: 0812PSW188
Dia./Thread Size: #8-15 Finish: Plain
Item: Self Drilling Screws, 8-15X3/4 S,PK3000 Drive Type: Slotted
Package Quantity: 3000 Length: 3/4"
Head Type: Indented Hex Washer Size: 8-15X3/4
Material: 18-8 Stainless Steel System of Measurement: Inch
Thread Style: Fully Threaded Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

8-15X3/4 Slot Ind Hexwasher 1/4" Across Flats F/T Self Piercing Scr 18 8 Stainless Steel

Reviews of Zoro Select #0812PSW188