Zoro Select

#8-18 x 1/2" 18-8 Stainless Steel Self Drilling Screws, Wafer Head Type, Phillips Drive Type

Zoro Select #8-18 x 1/2" 18-8 Stainless Steel Self Drilling Screws,  Wafer Head Type,  Phillips Drive Type 0808KWAF188
Hover or click to zoom Tap to zoom
  • Length: 1/2"
  • Head Type: Wafer
  • Material: 18-8 Stainless Steel
  • Finish: Plain
  • System of Measurement: Inch
  • Drive Type: Phillips
  • Size: 8-18X1/2
  • Dia./Thread Size: #8-18
See full product details
$310.70
pkg. of 2500 ($0.12/ea)

Subtotal: $310.70

Zoro Select #0808KWAF188 Specifications

  • Length: 1/2"
  • Head Type: Wafer
  • Material: 18-8 Stainless Steel
  • Finish: Plain
  • System of Measurement: Inch
  • Drive Type: Phillips
  • Size: 8-18X1/2
  • Dia./Thread Size: #8-18
  • Package Quantity: 2500
  • Item: Self Drilling Screws,8-18x1/2 P,Package Quantity 2500
  • Thread Style: Fully Threaded
  • Country of Origin (subject to change): Taiwan, Province of China

Description

8-18X1/2 Phillips Wafer Head Full Thread Self Drilling Screw 18 8 Stainless Steel

Reviews of Zoro Select #0808KWAF188

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.