Zoro Select
Self-Drilling Screw, #8-18 x 2 in, Zinc Plated Steel Hex Head Hex Drive, 3000 PK
Mfr # 0832KW
Zoro # G4685150
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Size #8-18
- System of Measurement Inch
- Fastener Length 2 in
- Head Type Hex
- Drive Hex
Explore More Products
- ZORO SELECT Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Hex Head External Hex Drive, 3000 PK B31810.019.0075
- ZORO SELECT Self-Drilling Screw, #6-20 x 5/8 in, Black Oxide Steel Pan Head Phillips Drive, 10000 PK 0610KPPB
- ZORO SELECT Self-Drilling Screw, #8-18 x 1 in, Zinc Plated Steel Drive Head Square Drive, 2000 PK 0816KQP
- ZORO SELECT Self-Drilling Screw, #10-12 x 3/4 in, Zinc Plated Steel Hex Head Slotted Drive, 1000 PK 1012PSWN
- ZORO SELECT Self-Drilling Screw, #8 x 1 in, Zinc Plated Steel K-Lath Head Phillips Drive, 3000 PK B29580.016.0100
- ZORO SELECT Self-Drilling Screw, #12 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK U31820.021.0100
- ZORO SELECT Self-Drilling Screw, #10-16 x 3/8 in, Zinc Plated Steel Flat Head Phillips Drive, 10000 PK 1006KPU
- ZORO SELECT Self-Drilling Screw, #10-16 x 1/2 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 4000 PK 1008KSW188
- ZORO SELECT Self-Drilling Screw, #10-16 x 3 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 1000 PK 1048KPP410
- DAGGERZ Self-Drilling Screw, #14 x 1-1/2 in, Clear Zinc Plated Steel Flat Head Phillips Drive, 2000 PK FPSDZ14112
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1-1/2 in, White Ruspert Steel Hex Head Hex Drive, 100 PK 54485
- Zoro Select Self-Drilling Screws