Zoro Select

#8-18 x 3/4" Steel Self Drilling Screws, Flat Head Type, Phillips Drive Type, 8000 PK

Zoro Select #8-18 x 3/4" Steel Self Drilling Screws,  Flat Head Type,  Phillips Drive Type,  8000 PK 0812KPFT
Hover or click to zoom Tap to zoom
  • Head Type: Flat
  • Material: Steel
  • Finish: Zinc
  • System of Measurement: Inch
  • Drive Type: Phillips
  • Size: 8-18X3/4
  • Dia./Thread Size: #8-18
  • Package Quantity: 8000
See full product details
$537.48
pkg. of 8000 ($0.07/ea)

Subtotal: $537.48

Zoro Select #0812KPFT Specifications

  • Length: 3/4"
  • Head Type: Flat
  • Material: Steel
  • Finish: Zinc
  • System of Measurement: Inch
  • Drive Type: Phillips
  • Size: 8-18X3/4
  • Dia./Thread Size: #8-18
  • Package Quantity: 8000
  • Item: Self Drilling Screws,8-18x3/4 P,Package Quantity 8000
  • Thread Style: Fully Threaded
  • Country of Origin (subject to change): Taiwan, Province of China

Description

8-18X3/4 Phillips Flat Trim Head Self Drilling Screw Full Thread Zinc and Bake

Reviews of Zoro Select #0812KPFT

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.