Skip to Main Content
We are currently performing system maintenance. Please place orders via our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#8-18 x 3/8" 10000 PK

  • Zoro #: G4834101
  • Mfr #: 0806HPP
No Product Image Available
$166.60 ($0.02/unit)
  • Package Quantity: 10000
  • Size: 8-18X3/8 #6HD
  • Length: 3/8"
See full product details
This item ships free.

Zoro Select #0806HPP Specifications

  • Zoro #: G4834101
  • Mfr #: 0806HPP
Package Quantity: 10000 Size: 8-18X3/8 #6HD
Length: 3/8" System of Measurement: Inch
Dia./Thread Size: #8-18 Item: Self Drilling Screws,8-18x3/8,Package Quantity 10000
Thread Style: Fully Threaded Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Self Drilling Screws,8-18x3/8,Package Quantity 10000

Reviews of Zoro Select #0806HPP