Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#8-18 x 5/8" 8000 PK

  • Zoro #: G4827871
  • Mfr #: 0810KQFT
No Product Image Available
$257.26 ($0.03/unit)
  • Dia./Thread Size: #8-18
  • Length: 5/8"
  • Size: 8-18X5/8
See full product details
This item ships free.

Zoro Select #0810KQFT Specifications

  • Zoro #: G4827871
  • Mfr #: 0810KQFT
Dia./Thread Size: #8-18 Length: 5/8"
Size: 8-18X5/8 System of Measurement: Inch
Item: Self Drilling Screws,8-18x5/8 S,Package Quantity 8000 Package Quantity: 8000
Thread Style: Fully Threaded Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Self Drilling Screws,8-18x5/8 S,Package Quantity 8000

Reviews of Zoro Select #0810KQFT