Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#8-18 x 7/8" 410 Stainless Steel Self Drilling Screws, Flat Head Type

  • Zoro #: G4833541
  • Mfr #: 0814KPF410
No Product Image Available
$461.32 ($0.12/unit)
  • Dia./Thread Size: #8-18
  • Size: 8-18X7/8
  • Finish: Plain
See full product details
This item ships free.

Zoro Select #0814KPF410 Specifications

  • Zoro #: G4833541
  • Mfr #: 0814KPF410
Dia./Thread Size: #8-18 Size: 8-18X7/8
Finish: Plain Head Type: Flat
System of Measurement: Inch Length: 7/8"
Drive Type: Phillips Item: Self Drilling Screws,8-18x7/8 P,Package Quantity 4000
Package Quantity: 4000 Material: 410 Stainless Steel
Thread Style: Fully Threaded Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Self Drilling Screws,8-18x7/8 P,Package Quantity 4000

Reviews of Zoro Select #0814KPF410